Internal Retaining Ring, Stainless Steel, Plain Finish, 3.156 in Bore Dia.
Mfr # HO-315-SS
Zoro # G9138066
product price: $29.99
/eaKey Features
Type
Internal
Material
Stainless Steel
Finish
Plain
Thickness
0.109 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO-315-SS
Zoro #
G9138066
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
3.156 in
Thickness
0.109 in
Number of Sizes
1
Groove Width Tolerance
+.005" / -.000"
Clearance Dia. (Compressed)
2.500"
Groove Dia. Tolerance
±.006"
Hole Dia.
.125"
Fits Groove Width
.120"
Clearance Dia. (Released)
2.690"
Fits Groove Depth
.100"
Details
Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
HRC 44-51
Number of Pieces
1
Thickness Tolerance
±.003"
Description
Housing,Retaining Ring,Int,3-5/32",SS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.