Internal Retaining Ring, Stainless Steel, Plain Finish, 3.25 in Bore Dia.
Mfr # HO-325-SS
Zoro # G9138005
product price: $33.79
/eaKey Features
Type
Internal
Material
Stainless Steel
Finish
Plain
Thickness
0.109 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO-325-SS
Zoro #
G9138005
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
3.25 in
Thickness
0.109 in
Number of Sizes
1
Fits Groove Width
.120"
Fits Groove Depth
.100"
Groove Dia. Tolerance
±.006"
Groove Width Tolerance
+.005" / -.000"
Clearance Dia. (Released)
2.730"
Hole Dia.
.125"
Clearance Dia. (Compressed)
2.540"
Details
Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
HRC 44-51
Number of Pieces
1
Thickness Tolerance
±.003"
Description
Housing,Retaining Ring,Int,3-1/4",SS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.