Shop ROTOR CLIP

Internal Retaining Ring, Stainless Steel, Plain Finish, 5/16 in Bore Dia., 10 PK

  • Mfr # HO-31SS
  • Zoro # G2961402

product price: 
$
7.15
/pk of 10, $0.72/ea

Key Features

Type
Internal
Fits Groove Diameter
0.33 in
Material
Stainless Steel
Finish
Plain
Thickness
0.015 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HO-31SS
Zoro #
G2961402
UPC #
848790015299
Country of Origin
United States

Dimensions

For Bore Diameter
5/16 in
Fits Groove Diameter
0.33 in
Thickness
0.015 in
Free Outside Diameter
0.346 in
Groove Dia. Tolerance
+/-0.001 in
Groove Width Tolerance
+0.002/-0.000 in
Clearance Dia. (Compressed)
0.173 in
Fits Groove Depth
0.009 in
Hole Dia.
0.031 in
Clearance Dia. (Released)
0.191 in
Fits Groove Width
0.02 in
Number of Sizes
1
Groove Diameter Tolerance
+/-0.001 in
Clearance Diameter
0.191 in

Details

Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
ASME
Tensile Strength (PSI)
120,000 psi
Thickness Tolerance
+/-0.002 in
Rockwell Hardness
RC44-51
Number of Pieces
10
Standards
REACH Compliant, RoHS Compliant
Location Style
Internal
Tensile Strength
120,000 psi
Manufacturer Location
Made in USA*
Material Quality Standards
ASME
Material Grade/Class
18-8
Ring Sub-Type
Standard
Ring Type
Housing Ring
Shell Material
Stainless Steel

Description

Retaining Ring,Internal,0.015 In. Thk,PK10, System of Measurement Inch, Location Style Internal, Thickness 0.015 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 5/16 in, Fits Groove Diameter 0.33 in, Fits Groove Width 0.02 in, Fits Groove Depth 0.009 in, Free Outside Diameter 0.346 in, Clearance Diameter 0.191 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 120,000 psi, Ring Type Housing Ring, Material Quality Standards ASME

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.