Shop ROTOR CLIP
See all product information
Create Account
Internal Retaining Ring, Stainless Steel, Plain Finish, 7/8 in Bore Dia., 5 PK
- Mfr # KM-87SJ
- Zoro # G710609576
product price:Â
$
4.79
/pk of 5, $0.96/ea
Sold in multiples of 3Â pks for
$14.37
Key Features
Type
Internal
Fits Groove Diameter
0.912 in
Material
Stainless Steel
Finish
Plain
Thickness
0.031 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-87SJ
- Zoro #
- G710609576
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- Internal
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Location Style
- Internal
- Ring Type
- Spiral Retaining Ring
- Thickness Tolerance
- +/-0.002 in
- Material Grade/Class
- 18-8
- Standards
- REACH Compliant, RoHS Compliant
- Ring Sub-Type
- Medium-Duty
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Bore Diameter
- 7/8 in
- Fits Groove Diameter
- 0.912 in
- Thickness
- 0.031 in
- Free Outside Diameter
- 0.922 in
- Groove Width Tolerance
- +/-0.003/0.000 in
- Groove Diameter Tolerance
- +/-0.003 in
- Clearance Diameter Type
- Free OD
- Fits Groove Width
- 0.036 in
- Fits Groove Depth
- 0.019 in
Description
Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.031 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 7/8 in, Fits Groove Diameter 0.912 in, Fits Groove Width 0.036 in, Fits Groove Depth 0.019 in, Free Inside Diameter Not Applicable, Free Outside Diameter 0.922 in, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.