Zoro Homepage
This item is Discontinued.
Rotor Clip Internal Retaining Ring, Steel, Black Phosphate Finish, 0.866 in Bore Dia. BHO-086

Internal Retaining Ring, Steel, Black Phosphate Finish, 0.866 in Bore Dia. (Discontinued)

  • Mfr # BHO-086
  • Zoro # G100418108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHO-086
Zoro #
G100418108
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
0.866 in
Thickness
0.042 in
Groove Dia. Tolerance
±.003"
Clearance Dia. (Compressed)
.540"
Fits Groove Depth
.027"
Hole Dia.
.062"
Fits Groove Width
.062"
Number of Sizes
1
Groove Width Tolerance
+.003" / -.000"
Clearance Dia. (Released)
.590"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.002"
Number of Pieces
1
Rockwell Hardness
HR30N 66-71

Description

Stamped Rings-Phosphate. Housing Ring Bowed Int .866 CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.