Internal Retaining Ring, Steel, Black Phosphate Finish, 0.875 in Bore Dia.
Mfr # HOI-087
Zoro # G9138425
product price: $0.32
/eaSold in multiples of 100 for $32.00
Key Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.042 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOI-087
Zoro #
G9138425
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
0.875 in
Thickness
0.042 in
Hole Dia.
.042"
Clearance Dia. (Released)
.705"
Number of Sizes
1
Groove Width Tolerance
+.003" / -.000"
Fits Groove Width
.046"
Clearance Dia. (Compressed)
.650"
Fits Groove Depth
.028"
Groove Dia. Tolerance
±.003"
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Number of Pieces
1
Thickness Tolerance
±.002"
Rockwell Hardness
HR30N 66-71
Description
Housing,Retaining Ring,Inv Int,7/8",PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.