Internal Retaining Ring, Steel, Black Phosphate Finish, 1 1/4 in Bore Dia., 25 PK

  • Mfr # HOI-125ST PA

  • Zoro # G210609830


product price:  $10.19
/pk 25, $0.41/ea
Sold in multiples of 2 for $20.38

Key Features

Type
Internal
Fits Groove Diameter
1.33 in
Material
Steel
Finish
Black Phosphate
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOI-125ST PA
Zoro #
G210609830
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
1 1/4 in
Fits Groove Diameter
1.33 in
Thickness
0.05 in
Free Outside Diameter
1.351 in
Groove Width Tolerance
+/-0.004/0.000 in
Clearance Diameter Type
Free OD
Fits Groove Width
0.056 in
Fits Groove Depth
0.04 in
Groove Diameter Tolerance
+/-0.004 in
Clearance Diameter
1.05 in

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Location Style
Internal
Standards
REACH Compliant, RoHS Compliant
Thickness Tolerance
+/-0.002 in
Material Grade/Class
Not Graded
Ring Type
Housing Ring
Ring Sub-Type
Inverted

Description

Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.05 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 1/4 in, Fits Groove Diameter 1.33 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.04 in, Free Inside Diameter Not Applicable, Free Outside Diameter 1.351 in, Clearance Diameter 1.05 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.