Zoro Homepage

Internal Retaining Ring, Steel, Black Phosphate Finish, 1 in Bore Dia.

  • Mfr # HOI-100

  • Zoro # G9138678


product price: $0.36
/ea
Sold in multiples of 100 for $36.00

Key Features

Type
Internal
For Bore Diameter
1 in
Material
Steel
Finish
Black Phosphate
Thickness
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOI-100
Zoro #
G9138678
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
1 in
Thickness
0.042 in
Groove Width Tolerance
+.003" / -.000"
Number of Sizes
1
Hole Dia.
.042"
Clearance Dia. (Released)
.810"
Clearance Dia. (Compressed)
.750"
Groove Dia. Tolerance
±.003"
Fits Groove Depth
.023"
Fits Groove Width
.039"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Number of Pieces
1
Thickness Tolerance
±.002"
Rockwell Hardness
HR30N 66-71

Description

Housing,Retaining Ring,Inv Int,1 In.,PH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.