Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Retaining Ring, Steel, Black Phosphate Finish, 1.023 in Bore Dia.

  • Mfr # VHO-102

  • Zoro # G100444534


product price: $0.56
/ea
Sold in multiples of 57 for $31.92

Key Features

Type
Internal
For Bore Diameter
1.023 in
Material
Steel
Finish
Black Phosphate
Thickness
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VHO-102
Zoro #
G100444534
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
1.023 in
Thickness
0.042 in
Groove Width Tolerance
+.005" / -.000"
Fits Groove Depth
.039"
Fits Groove Width
.036"
Groove Dia. Tolerance
+.003" / -.000"
Clearance Dia. (Compressed)
.690"
Number of Sizes
1
Clearance Dia. (Released)
.725"
Hole Dia.
.062"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Rockwell Hardness
HR30N 66-71
Thickness Tolerance
±.002"
Number of Pieces
1

Description

Stamped Rings-Phosphate. Housing Ring Beveled Int 1.023 CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.