Internal Retaining Ring, Steel, Black Phosphate Finish, 1.250 in Bore Dia.
Mfr # HOI-125
Zoro # G9138398
product price: $0.51
/eaSold in multiples of 50 for $25.50
Key Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.050 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOI-125
Zoro #
G9138398
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
1.250 in
Thickness
0.050 in
Clearance Dia. (Released)
1.050"
Fits Groove Width
.046"
Clearance Dia. (Compressed)
.970"
Groove Width Tolerance
+.004" / -.000"
Groove Dia. Tolerance
±.004"
Fits Groove Depth
.033"
Hole Dia.
.050"
Number of Sizes
1
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.002"
Rockwell Hardness
HRC 47-52
Number of Pieces
1
Description
Housing,Retaining Ring,Inv Int,1-1/4",PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.