Internal Retaining Ring, Steel, Black Phosphate Finish, 1/4 in Bore Dia.
Mfr # HO-025
Zoro # G9136377
product price: $0.12
/eaSold in multiples of 250 for $30.00
Key Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.015 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO-025
Zoro #
G9136377
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
1/4 in
Thickness
0.015 in
Groove Dia. Tolerance
±.001"
Clearance Dia. (Compressed)
.115"
Fits Groove Width
.020"
Groove Width Tolerance
+.002" / -.000"
Clearance Dia. (Released)
.133"
Hole Dia.
.031"
Number of Sizes
1
Fits Groove Depth
.010"
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Number of Pieces
1
Thickness Tolerance
±.002"
Rockwell Hardness
HR15N 86-88
Description
Housing,Retaining Ring,Int,1/4",PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.