Internal Retaining Ring, Steel, Black Phosphate Finish, 1.438 in Bore Dia.
Mfr # HO-143
Zoro # G9137375
product price: $0.46
/eaSold in multiples of 100 for $46.00
Key Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.050 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO-143
Zoro #
G9137375
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
1.438 in
Thickness
0.050 in
Clearance Dia. (Released)
1.150"
Number of Sizes
1
Hole Dia.
.078"
Fits Groove Depth
.045"
Clearance Dia. (Compressed)
1.060"
Groove Width Tolerance
+.004" / -.000"
Fits Groove Width
.060"
Groove Dia. Tolerance
±.004"
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.002"
Rockwell Hardness
HRC 47-52
Number of Pieces
1
Description
Housing,Retaining Ring,Int,1-7/16",PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.