Internal Retaining Ring, Steel, Black Phosphate Finish, 15 mm Bore Dia., 50 PK
Mfr # DHI-15ST PD
Zoro # G410607544
product price:Â $13.15
/pk 50, $0.26/eaKey Features
Type
Internal
For Bore Diameter
15 mm
Fits Groove Diameter
15.7 mm
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DHI-15ST PD
Zoro #
G410607544
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
15 mm
Fits Groove Diameter
15.7 mm
Thickness
0.8 mm
Free Outside Diameter
16.1 mm
Clearance Diameter Type
Free OD
Fits Groove Depth
0.35 mm
Groove Diameter Tolerance
+0.110/-0.000 mm
Fits Groove Width
0.9 mm
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Material Grade/Class
Not Graded
Thickness Tolerance
+0.000/-0.050 mm
Standards
REACH Compliant, RoHS Compliant
Location Style
Internal
Ring Type
Housing Ring
Ring Sub-Type
Inverted
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 0.8 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 15 mm, Fits Groove Diameter 15.7 mm, Fits Groove Width 0.9 mm, Fits Groove Depth 0.35 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 16.1 mm, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.