Internal Retaining Ring, Steel, Black Phosphate Finish, 15/16 in Bore Dia., 50 PK

  • Mfr # HOI-93ST PA

  • Zoro # G610610221


product price:  $12.59
/pk 50, $0.25/ea

Key Features

Type
Internal
Fits Groove Diameter
1 in
Material
Steel
Finish
Black Phosphate
Thickness
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOI-93ST PA
Zoro #
G610610221
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
15/16 in
Fits Groove Diameter
1 in
Thickness
0.042 in
Free Outside Diameter
1.015 in
Groove Diameter Tolerance
+/-0.003 in
Fits Groove Depth
0.031 in
Groove Width Tolerance
+/-0.003/0.000 in
Clearance Diameter Type
Free OD
Fits Groove Width
0.046 in
Clearance Diameter
0.755 in

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
+/-0.002 in
Ring Type
Housing Ring
Location Style
Internal
Standards
REACH Compliant, RoHS Compliant
Material Grade/Class
Not Graded
Ring Sub-Type
Inverted

Description

Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.042 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 15/16 in, Fits Groove Diameter 1 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.031 in, Free Inside Diameter Not Applicable, Free Outside Diameter 1.015 in, Clearance Diameter 0.755 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.