Zoro Homepage

Internal Retaining Ring, Steel, Black Phosphate Finish, 1.563 in Bore Dia.

  • Mfr # BHO-156

  • Zoro # G700418034


product price: $0.61
/ea
Sold in multiples of 54 for $32.94

Key Features

Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.062 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHO-156
Zoro #
G700418034
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
1.563 in
Thickness
0.062 in
Groove Width Tolerance
+.005" / -.000"
Fits Groove Depth
.048"
Groove Dia. Tolerance
±.005"
Hole Dia.
.078"
Fits Groove Width
.100"
Clearance Dia. (Released)
1.230"
Clearance Dia. (Compressed)
1.140"
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Rockwell Hardness
HRC 47-52
Thickness Tolerance
±.003"
Number of Pieces
1

Description

Stamped Rings-Phosphate. Housing Ring Bowed Int 1-9/16 CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.