Internal Retaining Ring, Steel, Black Phosphate Finish, 1.653 in Bore Dia.
Mfr # HO-165
Zoro # G9137311
product price: $1.15
/eaSold in multiples of 25 for $28.75
Key Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.062 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO-165
Zoro #
G9137311
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
1.653 in
Thickness
0.062 in
Groove Width Tolerance
+.004" / -.000"
Fits Groove Width
.070"
Number of Sizes
1
Groove Dia. Tolerance
±.005"
Clearance Dia. (Compressed)
1.170"
Clearance Dia. (Released)
1.270"
Fits Groove Depth
.051"
Hole Dia.
.078"
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Rockwell Hardness
HRC 47-52
Number of Pieces
1
Thickness Tolerance
±.002"
Description
Housing,Retaining Ring,Int,10.653",PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.