Internal Retaining Ring, Steel, Black Phosphate Finish, 1.75 in Bore Dia.

  • Mfr # HO-175ST PA

  • Zoro # G104010094


product price: $73.95
/ea

Key Features

Type
Internal
For Bore Diameter
1.75 in
Material
Steel
Finish
Black Phosphate
Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO-175ST PA
Zoro #
G104010094
UPC #
848790014537
Country of Origin
China

Dimensions

For Bore Diameter
1.75 in
Thickness
0.062 in

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch

Description

Features
  • Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place.
  • Axially assembled
  • Asme b18.27.1
  • Mechanical zinc dichromate
  • Series - Ho
  • Material - Carbon steel
  • Color / finish - Black phosphate
  • Housing diameter - 44.4 mm
  • Groove diameter - 1.858 in.
  • Groove width - .068 in.
  • Ring free diameter - 1.942 in.
  • Ring thickness - .062 in.
  • Maximum section width - .17 in.
  • Minium section width - .083 in.
  • Groove depth - .054 in.
  • Item weight - .112 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.