Internal Retaining Ring, Steel, Black Phosphate Finish, 22 mm Bore Dia., 25 PK

  • Mfr # DHI-22ST PD

  • Zoro # G910607532


product price:  $8.39
/pk 25, $0.34/ea
Sold in multiples of 2 for $16.78

Key Features

Type
Internal
Fits Groove Diameter
23 mm
Material
Steel
Finish
Black Phosphate
Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DHI-22ST PD
Zoro #
G910607532
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
22 mm
Fits Groove Diameter
23 mm
Thickness
1 mm
Free Outside Diameter
23.5 mm
Clearance Diameter Type
Free OD
Fits Groove Width
1.1 mm
Fits Groove Depth
0.5 mm
Groove Diameter Tolerance
+0.15 mm

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Location Style
Internal
Material Grade/Class
Not Graded
Thickness Tolerance
+0.000/-0.060 mm
Ring Type
Housing Ring
Standards
REACH Compliant, RoHS Compliant
Ring Sub-Type
Inverted

Description

Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 1 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 22 mm, Fits Groove Diameter 23 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.5 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 23.5 mm, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.