Internal Retaining Ring, Steel, Black Phosphate Finish, 2.375 in Bore Dia.
Mfr # HOI-237
Zoro # G9138906
product price: $4.45
/eaSold in multiples of 10 for $44.50
Key Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.078 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOI-237
Zoro #
G9138906
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
2.375 in
Thickness
0.078 in
Fits Groove Depth
.054"
Number of Sizes
1
Groove Dia. Tolerance
±.006"
Hole Dia.
.094"
Fits Groove Width
.068"
Clearance Dia. (Compressed)
1.860"
Groove Width Tolerance
+.005" / -.000"
Clearance Dia. (Released)
2.000"
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Number of Pieces
1
Thickness Tolerance
±.003"
Rockwell Hardness
HRC 47-52
Description
Housing,Retaining Ring,Inv Int,2-3/8",PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.