Internal Retaining Ring, Steel, Black Phosphate Finish, 2.5 in Bore Dia.
Mfr # HO-250
Zoro # G9137731
product price: $1.15
/eaSold in multiples of 25 for $28.75
Key Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.078 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO-250
Zoro #
G9137731
UPC #
-
Country of Origin
Multiple
Dimensions
For Bore Diameter
2.5 in
Thickness
0.078 in
Clearance Dia. (Compressed)
1.910"
Clearance Dia. (Released)
2.050"
Groove Dia. Tolerance
±.006"
Fits Groove Width
.086"
Number of Sizes
1
Hole Dia.
.110"
Groove Width Tolerance
+.005" / -.000"
Fits Groove Depth
.074"
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Rockwell Hardness
HRc 47-52
Number of Pieces
1
Thickness Tolerance
±.003"
Description
Housing,Retaining Ring,Int,2-1/2",PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.