Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Retaining Ring, Steel, Black Phosphate Finish, 2.75 in Bore Dia.

  • Mfr # HOI-275

  • Zoro # G9138888


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.093 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOI-275
Zoro #
G9138888
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
2.75 in
Thickness
0.093 in
Groove Dia. Tolerance
±.006"
Hole Dia.
.109"
Groove Width Tolerance
+.005" / -.000"
Clearance Dia. (Released)
2.320"
Fits Groove Depth
.063"
Fits Groove Width
.086"
Clearance Dia. (Compressed)
2.160"
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.003"
Number of Pieces
1
Rockwell Hardness
HRC 47-52

Description

Housing,Retaining Ring,Inv Int,2-3/4 In.,PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.