Zoro Homepage

Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia.

  • Mfr # VHO-281

  • Zoro # G9145249


product price: $2.15
/ea
Sold in multiples of 10 for $21.50

Key Features

Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.093 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHO-281
Zoro #
G9145249
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
2.813 in
Thickness
0.093 in
Clearance Dia. (Released)
2.310"
Fits Groove Depth
.104"
Groove Width Tolerance
+.007" / -.000"
Clearance Dia. (Compressed)
2.210"
Number of Sizes
1
Groove Dia. Tolerance
+.006" / -.000"
Fits Groove Width
.076"
Hole Dia.
.110"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.003"
Number of Pieces
1
Rockwell Hardness
HRC 47-52

Description

Housing,Retaining Ring Bvl Int,2-13/16"P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.