Zoro Homepage

Internal Retaining Ring, Steel, Black Phosphate Finish, 2.875 in Bore Dia.

  • Mfr # VHO-287

  • Zoro # G9145197


product price: $2.19
/ea
Sold in multiples of 10 for $21.90

Key Features

Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.093 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHO-287
Zoro #
G9145197
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
2.875 in
Thickness
0.093 in
Groove Dia. Tolerance
+.006" / -.000"
Hole Dia.
.110"
Groove Width Tolerance
+.007" / -.000"
Number of Sizes
1
Clearance Dia. (Compressed)
2.240"
Clearance Dia. (Released)
2.340"
Fits Groove Depth
.105"
Fits Groove Width
.076"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Number of Pieces
1
Rockwell Hardness
HRC 47-52
Thickness Tolerance
±.003"

Description

Housing,Retaining Ring Bvl Int,2-7/8"PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.