Zoro Homepage

Internal Retaining Ring, Steel, Black Phosphate Finish, 3.063 in Bore Dia.

  • Mfr # HO-306

  • Zoro # G9138057


product price: $2.29
/ea
Sold in multiples of 12 for $27.48

Key Features

Type
Internal
For Bore Diameter
3.063 in
Material
Steel
Finish
Black Phosphate
Thickness
0.109 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO-306
Zoro #
G9138057
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
3.063 in
Thickness
0.109 in
Number of Sizes
1
Hole Dia.
.125"
Groove Width Tolerance
+.005" / -.000"
Groove Dia. Tolerance
±.006"
Fits Groove Width
.120"
Clearance Dia. (Released)
2.590"
Fits Groove Depth
.093"
Clearance Dia. (Compressed)
2.410"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.003"
Rockwell Hardness
HRC 47-52
Number of Pieces
1

Description

Housing,Retaining Ring,Int,3-1/16",PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.