Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Retaining Ring, Steel, Black Phosphate Finish, 3.125 in Bore Dia.

  • Mfr # UHO-312

  • Zoro # G400444098


product price: $3.49
/ea
Sold in multiples of 9 for $31.41

Key Features

Type
Internal
For Bore Diameter
3.125 in
Material
Steel
Finish
Black Phosphate
Thickness
0.109 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHO-312
Zoro #
G400444098
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
3.125 in
Thickness
0.109 in
Fits Groove Depth
.095"
Number of Sizes
1
Fits Groove Width
.120"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Radial Wall
.218"
Number of Pieces
1

Description

Wire Rings-Plain. Int Notched Ring 3-1/8 Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.