Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Retaining Ring, Steel, Black Phosphate Finish, 3.344 in Bore Dia.

  • Mfr # VHO-334

  • Zoro # G000443644


product price: $3.95
/ea
Sold in multiples of 30 for $118.50

Key Features

Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.109 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VHO-334
Zoro #
G000443644
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
3.344 in
Thickness
0.109 in
Number of Sizes
1
Groove Dia. Tolerance
+.006" / -.000"
Fits Groove Depth
.122"
Clearance Dia. (Compressed)
2.630"
Hole Dia.
.125"
Fits Groove Width
.089"
Groove Width Tolerance
+.008" / -.000"
Clearance Dia. (Released)
2.740"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Rockwell Hardness
HRC 47-52
Number of Pieces
1
Thickness Tolerance
±.003"

Description

Stamped Rings-Phosphate. Housing Ring Beveled Int 3-11/32 CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.