Zoro Homepage

Internal Retaining Ring, Steel, Black Phosphate Finish, 3.563 in Bore Dia.

  • Mfr # HO-354

  • Zoro # G9138215


product price: $2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Type
Internal
For Bore Diameter
3.563 in
Fits Groove Diameter
3.782 in
Material
Steel
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO-354
Zoro #
G9138215
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
3.563 in
Fits Groove Diameter
3.782 in
Thickness
0.109 in
Free Outside Diameter
3.991 in
Groove Dia. Tolerance
±.006"
Groove Width Tolerance
+0.005/-0.000 in
Fits Groove Depth
0.107 in
Clearance Dia. (Compressed)
2.830"
Clearance Dia. (Released)
3.040"
Number of Sizes
1
Hole Dia.
.125"
Fits Groove Width
0.12 in
Clearance Diameter
3.06 in
Groove Diameter Tolerance
+/-0.006 in
Clearance Diameter Type
Released

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Rockwell Hardness
HRC 44-51
Number of Pieces
1
Thickness Tolerance
+/-0.055 in
Material Grade/Class
Ungraded
Location Style
Internal
Ring Sub-Type
Standard
Dimensional Standards
MIL-DTL-21248D
Ring Type
Housing Ring

Description

Housing Ring,Internal,0.106 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.106 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 3 15/16 in, Fits Groove Diameter 3.782 in, Fits Groove Width 0.12 in, Fits Groove Depth 0.107 in, Free Inside Diameter Not Applicable, Free Outside Diameter 3.991 in, Clearance Diameter 3.06 in, Material Spring Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Housing Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.