Zoro Homepage

Internal Retaining Ring, Steel, Black Phosphate Finish, 3.625 in Bore Dia.

  • Mfr # HO-362

  • Zoro # G9138285


product price: $3.15
/ea
Sold in multiples of 6 for $18.90

Key Features

Type
Internal
For Bore Diameter
3.625 in
Material
Steel
Finish
Black Phosphate
Thickness
0.109 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO-362
Zoro #
G9138285
UPC #
-
Country of Origin
Multiple

Dimensions

For Bore Diameter
3.625 in
Thickness
0.109 in
Clearance Dia. (Compressed)
2.910"
Fits Groove Width
.120"
Fits Groove Depth
.110"
Groove Width Tolerance
+.005" / -.000"
Clearance Dia. (Released)
3.120"
Groove Dia. Tolerance
±.006"
Hole Dia.
.125"
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Rockwell Hardness
HRC 44-51
Number of Pieces
1
Thickness Tolerance
±.003"

Description

Housing,Retaining Ring,Int,3-5/8",PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.