Internal Retaining Ring, Steel, Black Phosphate Finish, 3.938 in Bore Dia.
Mfr # VHO-393
Zoro # G9145276
product price: $4.25
/eaSold in multiples of 5 for $21.25
Key Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.109 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VHO-393
Zoro #
G9145276
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
3.938 in
Thickness
0.109 in
Hole Dia.
.125"
Groove Width Tolerance
+.008" / -.000"
Clearance Dia. (Compressed)
3.170"
Fits Groove Depth
.149"
Clearance Dia. (Released)
3.310"
Groove Dia. Tolerance
+.006" / -.000"
Number of Sizes
1
Fits Groove Width
.089"
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Number of Pieces
1
Rockwell Hardness
HRC 44-51
Thickness Tolerance
±.003"
Description
Housing,Retaining Ring Bvl Int,3-15/16"P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.