Zoro Homepage

Internal Retaining Ring, Steel, Black Phosphate Finish, 4 in Bore Dia.

  • Mfr # VHO-400

  • Zoro # G9145285


product price: $5.15
/ea
Sold in multiples of 5 for $25.75

Key Features

Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.109 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHO-400
Zoro #
G9145285
UPC #
-
Country of Origin
Multiple

Dimensions

For Bore Diameter
4 in
Thickness
0.109 in
Hole Dia.
.125"
Clearance Dia. (Released)
3.370"
Groove Width Tolerance
+.008" / -.000"
Fits Groove Depth
.151"
Clearance Dia. (Compressed)
3.230"
Fits Groove Width
.089"
Groove Dia. Tolerance
+.006" / -.000"
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Number of Pieces
1
Thickness Tolerance
±.003"
Rockwell Hardness
HRC 44-51

Description

Housing,Retaining Ring Bvl Int,4"PH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.