Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Retaining Ring, Steel, Black Phosphate Finish, 42 mm Bore Dia., 5 PK

  • Mfr # DHO-42ST PD

  • Zoro # G110609572


product price: $2.19
/pk 5, $0.44/ea

Key Features

Type
Internal
Fits Groove Diameter
44.5 mm
Material
Steel
Finish
Black Phosphate
Thickness
1.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHO-42ST PD
Zoro #
G110609572
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
42 mm
Fits Groove Diameter
44.5 mm
Thickness
1.75 mm
Free Outside Diameter
45.5 mm
Clearance Diameter Type
Free OD
Groove Diameter Tolerance
+0.250/-0.000 mm
Fits Groove Depth
1.25 mm
Fits Groove Width
1.85 mm

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Location Style
Internal
Standards
REACH Compliant, RoHS Compliant
Ring Type
Housing Ring
Thickness Tolerance
+0.000/-0.060 mm
Material Grade/Class
Not Graded
Ring Sub-Type
Standard

Description

Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 1.75 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 42 mm, Fits Groove Diameter 44.5 mm, Fits Groove Width 1.85 mm, Fits Groove Depth 1.25 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 45.5 mm, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.