Internal Retaining Ring, Steel, Black Phosphate Finish, 4.5 in Bore Dia.
Mfr # VHO-450
Zoro # G9145291
product price: $9.39
/eaSold in multiples of 2 for $18.78
Key Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.109 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VHO-450
Zoro #
G9145291
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
4.5 in
Thickness
0.109 in
Fits Groove Width
.090"
Hole Dia.
.156"
Number of Sizes
1
Clearance Dia. (Compressed)
3.660"
Groove Width Tolerance
+.008" / -.000"
Fits Groove Depth
.162"
Groove Dia. Tolerance
+.006" / -.000"
Clearance Dia. (Released)
3.810"
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Rockwell Hardness
HRC 44-51
Thickness Tolerance
±.003"
Number of Pieces
1
Description
Housing,Retaining Ring Bvl Int,4-1/2" PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.