Zoro Homepage

Internal Retaining Ring, Steel, Black Phosphate Finish, 5.25 in Bore Dia.

  • Mfr # HO-525

  • Zoro # G9138486


product price: $5.15
/ea
Sold in multiples of 4 for $20.60

Key Features

Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.125 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO-525
Zoro #
G9138486
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
5.25 in
Thickness
0.125 in
Number of Sizes
1
Hole Dia.
.156"
Groove Width Tolerance
+.006" / -.000"
Groove Dia. Tolerance
±.007"
Fits Groove Width
.140"
Clearance Dia. (Released)
4.620"
Clearance Dia. (Compressed)
4.350"
Fits Groove Depth
.140"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.004"
Rockwell Hardness
HRC 44-51
Number of Pieces
1

Description

Housing,Retaining Ring,Int,5-1/4",PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.