Internal Retaining Ring, Steel, Black Phosphate Finish, 53 mm Bore Dia., 5 PK
Mfr # DHO-53ST PD
Zoro # G910609635
product price: $6.39
/pk 5, $1.28/eaSold in multiples of 2 for $12.78
Key Features
Type
Internal
For Bore Diameter
53 mm
Fits Groove Diameter
56 mm
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DHO-53ST PD
Zoro #
G910609635
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
53 mm
Fits Groove Diameter
56 mm
Thickness
2 mm
Free Outside Diameter
57.2 mm
Groove Diameter Tolerance
+0.30 mm
Fits Groove Depth
1.5 mm
Fits Groove Width
2.15 mm
Clearance Diameter Type
Free OD
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Ring Type
Housing Ring
Thickness Tolerance
+0.000/-0.070 mm
Location Style
Internal
Standards
REACH Compliant, RoHS Compliant
Material Grade/Class
Not Graded
Ring Sub-Type
Standard
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 2 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 53 mm, Fits Groove Diameter 56 mm, Fits Groove Width 2.15 mm, Fits Groove Depth 1.5 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 57.2 mm, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.