Internal Retaining Ring, Steel, Black Phosphate Finish, 5.375 in Bore Dia.
Mfr # HO-537
Zoro # G9138389
product price: $17.15
/eaKey Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.125 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO-537
Zoro #
G9138389
UPC #
-
Country of Origin
Multiple
Dimensions
For Bore Diameter
5.375 in
Thickness
0.125 in
Fits Groove Width
.140"
Groove Width Tolerance
+.006" / -.000"
Clearance Dia. (Compressed)
4.450"
Fits Groove Depth
.140"
Groove Dia. Tolerance
±.007"
Clearance Dia. (Released)
4.720"
Hole Dia.
.156"
Number of Sizes
1
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Number of Pieces
1
Thickness Tolerance
±.004"
Rockwell Hardness
HRC 44-51
Description
Housing,Retaining Ring,Int,5-3/8",PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.