Zoro Homepage

Internal Retaining Ring, Steel, Black Phosphate Finish, 5.5 in Bore Dia.

  • Mfr # HO-550

  • Zoro # G9138669


product price: $15.59
/ea
Sold in multiples of 2 for $31.18

Key Features

Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.125 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO-550
Zoro #
G9138669
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
5.5 in
Thickness
0.125 in
Number of Sizes
1
Fits Groove Width
.140"
Hole Dia.
.156"
Clearance Dia. (Compressed)
4.570"
Clearance Dia. (Released)
4.840"
Groove Dia. Tolerance
±.007"
Groove Width Tolerance
+.006" / -.000"
Fits Groove Depth
.140"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Number of Pieces
1
Thickness Tolerance
±.004"
Rockwell Hardness
HRC 44-51

Description

Housing,Retaining Ring,Int,5-1/2 In.,PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.