Zoro Homepage

Internal Retaining Ring, Steel, Black Phosphate Finish, 5.75 in Bore Dia.

  • Mfr # VHO-575

  • Zoro # G9145258


product price: $23.95
/ea
Sold in multiples of 2 for $47.90

Key Features

Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.125 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHO-575
Zoro #
G9145258
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
5.75 in
Thickness
0.125 in
Groove Width Tolerance
+.010" / -.000"
Clearance Dia. (Released)
5.000"
Fits Groove Width
.100"
Clearance Dia. (Compressed)
4.820"
Number of Sizes
1
Groove Dia. Tolerance
+.007" / -.000"
Fits Groove Depth
.185"
Hole Dia.
.156"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Number of Pieces
1
Rockwell Hardness
HRC 44-51
Thickness Tolerance
±.004"

Description

Housing,Retaining Ring Bvl Int,5-3/4" PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.