Internal Retaining Ring, Steel, Black Phosphate Finish, 6.5 in Bore Dia.
Mfr # HO-650
Zoro # G9138720
product price: $33.55
/eaKey Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.156 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO-650
Zoro #
G9138720
UPC #
-
Country of Origin
Multiple
Dimensions
For Bore Diameter
6.5 in
Thickness
0.156 in
Hole Dia.
.187"
Clearance Dia. (Compressed)
5.490"
Fits Groove Width
.170"
Groove Width Tolerance
+.008" / -.000"
Fits Groove Depth
.145"
Groove Dia. Tolerance
±.008"
Number of Sizes
1
Clearance Dia. (Released)
5.780"
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Number of Pieces
1
Rockwell Hardness
HRC 44-51
Thickness Tolerance
±.005"
Description
Housing,Retaining Ring,Int,6-1/2",PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.