Internal Retaining Ring, Steel, Black Phosphate Finish, 7 in Bore Dia.
Mfr # HO-700
Zoro # G9138608
product price: $27.29
/eaKey Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.156 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO-700
Zoro #
G9138608
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
7 in
Thickness
0.156 in
Groove Width Tolerance
+.008" / -.000"
Fits Groove Width
.170"
Fits Groove Depth
.157"
Groove Dia. Tolerance
±.008"
Number of Sizes
1
Clearance Dia. (Compressed)
5.910"
Clearance Dia. (Released)
6.220"
Hole Dia.
.187"
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.005"
Rockwell Hardness
HRC 44-51
Number of Pieces
1
Description
Housing,Retaining Ring,Int,7",PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.