Internal Retaining Ring, Steel, Black Phosphate Finish, 7.5 in Bore Dia.
Mfr # HO-750
Zoro # G9138748
product price: $79.89
/ea
Free Shipping & Returns
Key Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.187 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO-750
Zoro #
G9138748
UPC #
-
Country of Origin
Multiple
Dimensions
For Bore Diameter
7.5 in
Thickness
0.187 in
Groove Dia. Tolerance
±.008"
Number of Sizes
1
Fits Groove Width
.210"
Clearance Dia. (Compressed)
6.360"
Clearance Dia. (Released)
6.700"
Fits Groove Depth
.170"
Groove Width Tolerance
+.008" / -.000"
Hole Dia.
.187"
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Number of Pieces
1
Thickness Tolerance
±.005"
Rockwell Hardness
HRC 40-47
Description
Housing,Retaining Ring,Int,7-1/2 In.,PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.