Zoro Homepage

Internal Retaining Ring, Steel, Black Phosphate Finish, 7.75 in Bore Dia.

  • Mfr # HO-775

  • Zoro # G900417998


product price: $59.35
/ea

Key Features

Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.187 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO-775
Zoro #
G900417998
UPC #
-
Country of Origin
Multiple

Dimensions

For Bore Diameter
7.75 in
Thickness
0.187 in
Clearance Dia. (Released)
6.930"
Fits Groove Width
.210"
Number of Sizes
1
Groove Dia. Tolerance
±.008"
Clearance Dia. (Compressed)
6.580"
Fits Groove Depth
.180"
Groove Width Tolerance
+.008" / -.000"
Hole Dia.
.187"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Rockwell Hardness
HRC 40-47
Thickness Tolerance
±.005"
Number of Pieces
1

Description

Stamped Rings-Phosphate. Housing Ring Internal 7-3/4 CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.