Internal Retaining Ring, Steel, Black Phosphate Finish, 7/8 in Bore Dia., 25 PK

  • Mfr # BHO-87ST PA

  • Zoro # G710609637


product price: $8.49
/pk 25, $0.34/ea

Key Features

Type
Internal
Fits Groove Diameter
0.931 in
Material
Steel
Finish
Black Phosphate
Thickness
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHO-87ST PA
Zoro #
G710609637
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
7/8 in
Fits Groove Diameter
0.931 in
Thickness
0.042 in
Free Outside Diameter
0.971 in
Clearance Diameter Type
Free OD
Fits Groove Depth
0.028 in
Groove Width Tolerance
+/-0.003/0.000 in
Fits Groove Width
0.062 in
Groove Diameter Tolerance
+/-0.003/0.004 in
Clearance Diameter
0.6 in

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
+/-0.002 in
Ring Sub-Type
Bowed
Standards
REACH Compliant, RoHS Compliant
Ring Type
Housing Ring
Location Style
Internal
Material Grade/Class
Not Graded

Description

Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.042 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 7/8 in, Fits Groove Diameter 0.931 in, Fits Groove Width 0.062 in, Fits Groove Depth 0.028 in, Free Inside Diameter Not Applicable, Free Outside Diameter 0.971 in, Clearance Diameter 0.6 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.