Zoro Homepage

Internal Retaining Ring, Steel, Black Phosphate Finish, 8 in Bore Dia.

  • Mfr # HO-800

  • Zoro # G9138626


product price: $41.29
/ea

Key Features

Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.187 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO-800
Zoro #
G9138626
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
8 in
Thickness
0.187 in
Hole Dia.
.187"
Groove Width Tolerance
+.008" / -.000"
Clearance Dia. (Released)
7.190"
Number of Sizes
1
Groove Dia. Tolerance
±.008"
Clearance Dia. (Compressed)
6.830"
Fits Groove Width
.210"
Fits Groove Depth
.180"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.005"
Rockwell Hardness
HRC 40-47
Number of Pieces
1

Description

Housing,Retaining Ring,Int,8",PH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.