Internal Retaining Ring, Steel, Black Phosphate Finish, 8.75 in Bore Dia.
Mfr # HO-875
Zoro # G9138739
product price: $91.95
/ea
Free Shipping & Returns
Key Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.187 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO-875
Zoro #
G9138739
UPC #
-
Country of Origin
Multiple
Dimensions
For Bore Diameter
8.75 in
Thickness
0.187 in
Fits Groove Width
.210"
Groove Dia. Tolerance
±.008"
Clearance Dia. (Compressed)
7.380"
Number of Sizes
1
Clearance Dia. (Released)
7.770"
Hole Dia.
.187"
Fits Groove Depth
.200"
Groove Width Tolerance
+.008" / -.000"
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.005"
Rockwell Hardness
HRC 40-47
Number of Pieces
1
Description
Housing,Retaining Ring,Int,8-3/4",PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.