Internal Retaining Ring, Steel, Black Phosphate Finish, 9.5 in Bore Dia.
Mfr # HO-950
Zoro # G9138641
product price: $82.69
/ea
Free Shipping & Returns
Key Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.187 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO-950
Zoro #
G9138641
UPC #
-
Country of Origin
Multiple
Dimensions
For Bore Diameter
9.5 in
Thickness
0.187 in
Fits Groove Width
.209"
Number of Sizes
1
Clearance Dia. (Compressed)
7.980"
Clearance Dia. (Released)
8.410"
Fits Groove Depth
.215"
Groove Dia. Tolerance
±.008"
Hole Dia.
.187"
Groove Width Tolerance
+.008" / -.000"
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Rockwell Hardness
HRC 40-47
Number of Pieces
1
Thickness Tolerance
±.005"
Description
Housing,Retaining Ring,Int,9-1/2",PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.