Internal Retaining Ring, Steel, Black Phosphate Finish, M14 Bore Dia.
Mfr # DHO-014
Zoro # G9133078
product price: $0.07
/eaSold in multiples of 500 for $35.00
Key Features
Type
Internal
For Bore Diameter
M14
Material
Steel
Finish
Black Phosphate
Thickness
M1.00
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DHO-014
Zoro #
G9133078
UPC #
-
Country of Origin
Multiple
Dimensions
For Bore Diameter
M14
Thickness
M1.00
Fits Groove Depth
M0.30
Number of Sizes
1
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Number of Pieces
1
Rockwell Hardness
HR30N 66-72
Description
Housing,Retaining Ring,Int,M14 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.