Zoro Homepage

Internal Retaining Ring, Steel, Black Phosphate Finish, M17 Bore Dia.

  • Mfr # MHO-017

  • Zoro # G9139098


product price: $0.17
/ea
Sold in multiples of 120 for $20.40

Key Features

Type
Internal
For Bore Diameter
M17
Material
Steel
Finish
Black Phosphate
Thickness
M0.90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHO-017
Zoro #
G9139098
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
M17
Thickness
M0.90
Clearance Dia. (Compressed)
M9.80
Fits Groove Depth
M0.50
Number of Sizes
1
Clearance Dia. (Released)
M10.80

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Number of Pieces
1
Rockwell Hardness
HR30N 68.5-72
Thickness Tolerance
±M0.06

Description

Housing,Retaining Ring,Int,M17 PH ANSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.