Zoro Homepage

Internal Retaining Ring, Steel, Black Phosphate Finish, M205 Bore Dia.

  • Mfr # DHO-205

  • Zoro # G500417664


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
M5.00
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHO-205
Zoro #
G500417664
UPC #
-
Country of Origin
Multiple

Dimensions

For Bore Diameter
M205
Thickness
M5.00
Fits Groove Depth
M3.00
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Rockwell Hardness
HRC 40-47
Number of Pieces
1

Description

Stamped Rings-Phosphate. Housing Ring Int M205 CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.