Zoro Homepage

Internal Retaining Ring, Steel, Black Phosphate Finish, M248 Bore Dia.

  • Mfr # DHO-250

  • Zoro # G9134426


product price: $15.95
/ea

Key Features

Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
M5.00
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHO-250
Zoro #
G9134426
UPC #
-
Country of Origin
Multiple

Dimensions

For Bore Diameter
M248
Thickness
M5.00
Fits Groove Depth
M3.00
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Number of Pieces
1
Rockwell Hardness
HRC 40-47

Description

Housing,Retaining Ring,Int,M250 PH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.