Zoro Homepage

Internal Retaining Ring, Steel, Black Phosphate Finish, M80 Bore Dia.

  • Mfr # DHO-080

  • Zoro # G9134067


product price: $1.19
/ea
Sold in multiples of 25 for $29.75

Key Features

Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
M2.50
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHO-080
Zoro #
G9134067
UPC #
-
Country of Origin
Multiple

Dimensions

For Bore Diameter
M80
Thickness
M2.50
Fits Groove Depth
M1.75
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Number of Pieces
1
Rockwell Hardness
HRC 44-51

Description

Housing,Retaining Ring,Int,M80 PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.